Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-28 Socket Head Cap Screw, Flat, Plain Stainless Steel, 1-3/4 in Length, 10 PK

  • Mfr # 25F137KCSS

  • Zoro # G1156238


product price: $12.85
/pk 10, $1.29/ea

Key Features

Flat Head
Hex Drive
Thread Size
1/4"-28
Screw Length
1-3/4 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25F137KCSS
Zoro #
G1156238
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Screw Length
1-3/4 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,1/4-28x1-3,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.