Zoro Homepage

#3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 50 PK

  • Mfr # 3C31KCSS

  • Zoro # G1158441


product price: $17.95
/pk 50, $0.36/ea

Key Features

Hex Drive
Thread Size
#3-48
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C31KCSS
Zoro #
G1158441
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-48
Screw Length
5/16 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,3-48x5/16,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products