Zoro Homepage

#3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK

  • Mfr # 3C62KCSS

  • Zoro # G1158730


product price: $20.19
/pk 50, $0.40/ea

Key Features

Hex Drive
Thread Size
#3-48
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C62KCSS
Zoro #
G1158730
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-48
Screw Length
5/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,3-48x5/8,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products