Zoro Homepage

#3-56 Socket Head Cap Screw, Flat, Plain Stainless Steel, 3/8 in Length, 25 PK

  • Mfr # 3F37KCSS

  • Zoro # G1156518


product price: $12.49
/pk 25, $0.50/ea

Key Features

Flat Head
Hex Drive
Thread Size
#3-56
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F37KCSS
Zoro #
G1156518
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#3-56
Screw Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Socket Head Cap Screw,3-56x3/8,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products