#4-40 Socket Head Cap Screw, 3/16 in Length
Mfr # NAS1352N04-3
Zoro # G8638400
product price: $2.19
/eaSold in multiples of 25 for $54.75
Key Features
Hex Drive
Thread Size
#4-40
Screw Length
3/16 in
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS1352N04-3
Zoro #
G8638400
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Screw Length
3/16 in
Details
Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,4-40X3/16 In.,A286
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.