
9/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length
Mfr # 56F100KCSS
Zoro # G1159598
product price: $20.55
/eaKey Features
Hex Drive
Thread Size
9/16"-18
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56F100KCSS
Zoro #
G1159598
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
9/16"-18
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,9/16-18x1,18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.