
M2 Socket Head Cap Screw, Stainless Steel, 4 mm Length, 10 PK
Mfr # M2C5LHDS/A250
Zoro # G100404507
product price: $21.29
/pk 10, $2.13/eaKey Features
Hex Drive
Thread Size
M2
Screw Length
4 mm
Material
Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C5LHDS/A250
Zoro #
G100404507
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M2
Screw Length
4 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,M2x0.4mm,5mm,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.