This item is Discontinued.

Parker Female Branch Tee, 1/4 in. Tube Size 377PTC-4-4

This item is Discontinued.

Parker

Female Branch Tee, 1/4 in. Tube Size (Discontinued)

Mfr # 377PTC-4-4
Zoro # G5434619
Country of Origin United States
Category Brake Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
377PTC-4-4
Zoro #
G5434619
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Hex Size
3/4 in
Pipe Size
1/4 in
Tube Size
1/4 in
Length
1.48 in
Thread Size
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Pipe Size
1/4 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Pipe Size
1/4 in

Details

Item
Female Branch Tee
Material
Nylon
Type
DOT Fitting
Connector Type
Adapter
Color
Black
Temp. Range
-40 Degrees to 200 Degrees F
Connection
Tube x FNPT
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Pressure (PSI)
250
For Use With
SAE J844 Tubing
Sub-Category
Tees
Gasket Material
Buna N
Application
Air
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
200 Degrees F
Fitting Material
Nylon
Fitting Side C Connection Type
Push-to-Connect
Specific Fitting Shape
Adapter Tee
System of Measurement
Imperial
Maximum Operating Pressure
250 psi
Compatible Tube Material
Nylon, Stainless Steel
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Side A Connection Type
NPTF
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
Tee
For Media Type
Compressed Air
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
NPTF
Fitting Side 3 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
200 Degrees F

Description

Female Branch Tee, Application Air, Color Black, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.