Zoro Homepage
This item is Discontinued.
Parker Female Connector, 1/4 x 1/4In 66PMT-4-4

Female Connector, 1/4 x 1/4In (Discontinued)

  • Mfr # 66PMT-4-4
  • Zoro # G3950746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66PMT-4-4
Zoro #
G3950746
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/4 in
Length
1.43 in
Hex Size
11/16 in
Pipe Size (Fittings)
1/4"
Tube Size
1/4 in
Thread Size
1/4 in

Details

Gasket Material
Buna N
Material
Brass
Standards
SAEJ2494, DOT FMVSS 571.106
Temp. Range
-40 to 200 Degrees F
Pressure (PSI)
250
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Push-To-Connect x FNPT
Item
Female Connector
Type
Push to Connect
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Connection
Tube x FNPT

Description

Female Connector, Type Push to Connect, Pipe Size 1/4 In., Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread Size 1/4 In., Tube x FNPT Connection, Material of Construction Brass, Pressure (PSI) 250, Temp. Range -40 to 200 Degrees F, Gasket Material Buna N, Hex Size 11/16 In., Length 1.43 In., Compliance SAEJ2494, DOT FMVSS 571.106

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.