Zoro Homepage
This item is Discontinued.
Parker Female Connector, 1/4 x 1/8 In 66PMT-4-2

Female Connector, 1/4 x 1/8 In (Discontinued)

  • Mfr # 66PMT-4-2
  • Zoro # G4037311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66PMT-4-2
Zoro #
G4037311
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/8 in
Tube Size
1/4 in
Thread Size
1/8 in
Hex Size
9/16 in
Length
1.22 in
Pipe Size (Fittings)
1/8"

Details

Pressure (PSI)
250
Basic Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
FNPT x Tube
Temp. Range
-40 to 200 Degrees F
Material
Brass
Gasket Material
Buna N
Standards
SAEJ2494, DOT FMVSS 571.106
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Connection
Tube x FNPT
Item
Female Connector
Type
Push to Connect

Description

Female Connector, Type Push to Connect, Pipe Size 1/8 In., Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread Size 1/8 In., Tube x FNPT Connection, Material of Construction Brass, Pressure (PSI) 250, Temp. Range -40 to 200 Degrees F, Gasket Material Buna N, Hex Size 9/16 In., Length 1.22 In., Compliance SAEJ2494, DOT FMVSS 571.106

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.