Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Elbow, 45 deg., Brass, 1/4 Pipe Size

  • Mfr # 179PTC-6-4

  • Zoro # G5434950


product price: $23.19
/ea

Key Features

Tube Size
3/8 in
Sub-Category
Elbows
Thread Size
1/4 in
For Use With
SAE J844 Tubing
Hex Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179PTC-6-4
Zoro #
G5434950
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Thread Size
1/4 in
Hex Size
11/16 in
Outside Dia.
3/8 in
Pipe Size
1/4 in
Length
0.99 in
Overall Length
15/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Sub-Category
Elbows
For Use With
SAE J844 Tubing
Gasket Material
Buna N
Temp. Range
-40 Degrees to 200 Degrees F
Material
Brass
Pressure (PSI)
250 psi
Connection
Tube x MNPT
Type
DOT Fitting
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Application
Air
Color
Gold
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Release Ring Material
Buna N
Compatible Tube Material
Nylon
System of Measurement
Imperial
Resistance Properties
Impact-Resistant
Minimum Operating Temperature
-40 Degrees F
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
45 Degrees Swivel Elbow Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
250 psi
Fitting Shape
45 Degrees Elbow
Connector Type
Adapter
Material Grade
C36000
Series
PTC Brass
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Fitting Features
Swivel
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
230 Degrees F
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.