Shop PARKER
See all product information
Create Account
Female JIC 37 Degrees - Swivel
- Mfr # 20630-10-10
- Zoro # G324883294
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Connection Type
Threaded
Max. Working Pressure @ 70 F
1,875 psi
Overall Length
3.54 in
Hose Fitting B Size
5/8 in
For Use With Hose Series
302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20630-10-10
- Zoro #
- G324883294
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 1,875 psi
- For Use With Hose Series
- 302
- Standards
- SAE 100R1
- For Hose O.D.
- 7/8 in
- Finish/Coating
- Trivalent Chromate Zinc
- Series
- 30
- Item
- Hydraulic Hose Fitting
- For Hose I.D.
- 5/8 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 302, For Hose I.D. 5/8 in, 1,875 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/8 in, Trivalent Chromate Zinc, Overall Length 3.54 in, SAE 100R1