Shop PARKER
See all product information
Create Account
Female JIC 37 Degrees - Swivel
- Mfr # 20630-6-6
- Zoro # G424880988
product price:Â
$
47.15
/ea
Key Features
For Hose I.D.
3/8 in
For Hose O.D.
9/16 in
For Use With Hose Series
302
Thread Size
9/16"-18
Finish/Coating
Trivalent Chromate Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20630-6-6
- Zoro #
- G424880988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-18
- Hose Fitting A Size
- 3/8 in
- Overall Length
- 2.74 in
- Hose Fitting B Size
- 3/8 in
- Length
- 2.74 in
Details
- For Hose I.D.
- 3/8 in
- For Hose O.D.
- 9/16 in
- For Use With Hose Series
- 302
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Hose Fitting
- Max. Working Pressure @ 70 F
- 2,600 psi
- Series
- 30
- Standards
- SAE 100R1
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 302, For Hose I.D. 3/8 in, 2,600 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 9/16 in, Trivalent Chromate Zinc, Overall Length 2.74 in, SAE 100R1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov