Shop PARKER
See all product information
Create Account
Female JIC 37 Degrees - Swivel
- Mfr # 20642-4-4
- Zoro # G524882837
product price:Â
$
40.05
/ea
Key Features
Series
42
For Hose O.D.
7/16 in
Max. Working Pressure @ 70 F
3,000 psi
For Use With Hose Series
422, 431, 436, 482ST, 482TC
Hose Fitting B Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20642-4-4
- Zoro #
- G524882837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 1/4 in
- Thread Size
- 7/16"-20
- Hose Fitting A Size
- 1/4 in
- Overall Length
- 2.43 in
- Length
- 2.43 in
Details
- Series
- 42
- For Hose O.D.
- 7/16 in
- Max. Working Pressure @ 70 F
- 3,000 psi
- For Use With Hose Series
- 422, 431, 436, 482ST, 482TC
- Standards
- SAE 100R5
- For Hose I.D.
- 1/4 in
- Hose Fitting A Connection Type
- Threaded
- Finish/Coating
- Trivalent Chromate Zinc
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 422, 431, 436, 482ST, 482TC, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/16 in, Trivalent Chromate Zinc, Overall Length 2.43 in, SAE 100R5
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.