Shop PARKER
See all product information
Create Account
Female JIC 37 Degrees - Swivel
- Mfr # 20642-6-6
- Zoro # G024883341
product price:Â
$
42.05
/ea
Key Features
Finish/Coating
Trivalent Chromate Zinc
Thread Size
9/16"-18
Standards
SAE 100R5
Hose Fitting A Size
3/8 in
Overall Length
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20642-6-6
- Zoro #
- G024883341
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Finish/Coating
- Trivalent Chromate Zinc
- Standards
- SAE 100R5
- For Hose I.D.
- 3/8 in
- Series
- 42
- For Hose O.D.
- 9/16 in
- Max. Working Pressure @ 70 F
- 2,250 psi
- For Use With Hose Series
- 422, 431, 436, 482ST, 482TC
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 422, 431, 436, 482ST, 482TC, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape Straight, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 9/16 in, Trivalent Chromate Zinc, Overall Length 2.76 in, SAE 100R5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.