Shop PARKER
See all product information
Create Account
Female JIC 37 - Swivel - 90 Elbow - Sh
- Mfr # 139HY-10-10
- Zoro # G924883847
product price:Â
$
52.35
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Hose Fitting A Size
5/8 in
Thread Size
7/8"-14
Hose Fitting B Size
5/8 in
For Use With Hose Series
AX, BXX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 139HY-10-10
- Zoro #
- G924883847
- UPC #
- -
- Country of Origin
- United States
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- AX, BXX
- Series
- HY
- Max. Working Pressure @ 70 F
- 5,000 psi
- Standards
- SAE J514
- For Hose I.D.
- 5/8 in
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series AX, BXX, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J514