Shop PARKER
See all product information
Create Account
Female JIC 37 - Swivel - 90 Elbow - Sh
- Mfr # 139HY-12-12
- Zoro # G524881021
product price:Â
$
63.45
/ea
Key Features
Standards
SAE J514
Max. Working Pressure @ 70 F
4,000 psi
For Use With Hose Series
AX, BXX
For Hose I.D.
3/4 in
Series
HY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 139HY-12-12
- Zoro #
- G524881021
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE J514
- Max. Working Pressure @ 70 F
- 4,000 psi
- For Use With Hose Series
- AX, BXX
- For Hose I.D.
- 3/4 in
- Series
- HY
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series AX, BXX, For Hose I.D. 3/4 in, Thread Size 1 1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J514