Shop PARKER
See all product information
Create Account
Female NPSM Pipe - Swivel - (60 Cone)
- Mfr # 107HY-4-4
- Zoro # G624883048
product price:Â
$
16.15
/ea
Key Features
Thread Size
7/16"-20
Standards
SAE J516
Max. Working Pressure @ 70 F
7,000 psi
For Use With Hose Series
AX, BXX
Series
HY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107HY-4-4
- Zoro #
- G624883048
- UPC #
- -
- Country of Origin
- United States
- Standards
- SAE J516
- Max. Working Pressure @ 70 F
- 7,000 psi
- For Use With Hose Series
- AX, BXX
- Series
- HY
- For Hose I.D.
- 1/4 in
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series AX, BXX, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Swivel, 7,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516