Shop PARKER
See all product information
Create Account
Female NPSM Pipe - Swivel - (60 Cone)
Mfr # 107HY-6-6
Zoro # G124881551
product price:Â
$
16.85
/ea
Key Features
Max. Working Pressure @ 70 F
6,000 psi
For Use With Hose Series
AX, BXX
Hose Fitting A Connection Type
Threaded
For Hose I.D.
3/8 in
Standards
SAE J516
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107HY-6-6
- Zoro #
- G124881551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 9/16"-18
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 3/8 in
Details
- Max. Working Pressure @ 70 F
- 6,000 psi
- For Use With Hose Series
- AX, BXX
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 3/8 in
- Standards
- SAE J516
- Series
- HY
- Item
- Hydraulic Crimp Fitting
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series AX, BXX, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, 6,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.