Shop PARKER
See all product information
Create Account
Female SAE 45 Degrees - Swivel
- Mfr # 20820-10-10
- Zoro # G824881127
product price:Â
$
53.85
/ea
Key Features
Hose Fitting A Size
5/8 in
Hose Fitting B Size
1/2 in
Finish/Coating
Trivalent Chromate Zinc
Overall Length
3.1 in
Hose Fitting A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20820-10-10
- Zoro #
- G824881127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 1/2 in
- Overall Length
- 3.1 in
- Thread Size
- 7/8"-14
- Length
- 3.1 in
Details
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 1,750 psi
- Series
- 20
- Item
- Hydraulic Hose Fitting
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- For Hose I.D.
- 1/2 in
- For Hose O.D.
- 7/8 in
- Standards
- SAE 100R5
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 1/2 in, 1,750 psi, Fitting Shape Straight, Thread Size 7/8 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 7/8 in, Trivalent Chromate Zinc, Overall Length 3.1 in, SAE 100R5
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov