Shop PARKER
See all product information
Create Account
Female SAE 45 Degrees - Swivel
Mfr # 20820-12-12
Zoro # G424883293
product price:Â
$
91.69
/ea
Key Features
Max. Working Pressure @ 70 F
1,500 psi
Series
20
For Use With Hose Series
201, 206, 221FR, 266, SS25UL
Thread Size
1 1/16"-14
Hose Fitting B Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20820-12-12
- Zoro #
- G424883293
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 1,500 psi
- Series
- 20
- For Use With Hose Series
- 201, 206, 221FR, 266, SS25UL
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE 100R5
- Finish/Coating
- Trivalent Chromate Zinc
- For Hose I.D.
- 5/8 in
- For Hose O.D.
- 1 in
- Item
- Hydraulic Hose Fitting
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 221FR, 266, SS25UL, For Hose I.D. 5/8 in, 1,500 psi, Fitting Shape Straight, Thread Size 1 1/16 In.-14, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, For Hose O.D. 1 in, Trivalent Chromate Zinc, Overall Length 3.49 in, SAE 100R5