Shop PARKER
See all product information
Create Account
Female SAE 45 - Swivel - 45 Elbow
- Mfr # 17726-12-12
- Zoro # G124881223
product price:Â
$
70.29
/ea
Key Features
Hose Fitting A Connection Type
Threaded
Max. Working Pressure @ 70 F
4,000 psi
For Hose I.D.
5/8 in
Series
26
Hose Fitting A Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17726-12-12
- Zoro #
- G124881223
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 4,000 psi
- For Hose I.D.
- 5/8 in
- Series
- 26
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- Standards
- SAE J516
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 5/8 in, Thread Size 1 1/16 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, 4,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.