Shop PARKER
See all product information
Create Account
Female SAE 45 - Swivel - 45 Elbow
- Mfr # 17726-6-6
- Zoro # G924880945
product price:Â
$
29.25
/ea
Key Features
Series
26
Max. Working Pressure @ 70 F
5,000 psi
Standards
SAE J516
Hose Fitting A Connection Type
Threaded
Thread Size
5/8"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17726-6-6
- Zoro #
- G924880945
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Series
- 26
- Max. Working Pressure @ 70 F
- 5,000 psi
- Standards
- SAE J516
- Hose Fitting A Connection Type
- Threaded
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- For Hose I.D.
- 5/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 5/16 in, Thread Size 5/8 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516