Shop PARKER
See all product information
Create Account
Female SAE 45 - Swivel - 90 Elbow
- Mfr # 17926-12-12
- Zoro # G024881682
product price:Â
$
49.89
/ea
Key Features
Thread Size
1 1/16"-14
Series
26
Max. Working Pressure @ 70 F
4,000 psi
Hose Fitting A Size
3/4 in
For Use With Hose Series
201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17926-12-12
- Zoro #
- G024881682
- UPC #
- -
- Country of Origin
- United States
- Series
- 26
- Max. Working Pressure @ 70 F
- 4,000 psi
- For Use With Hose Series
- 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG
- For Hose I.D.
- 5/8 in
- Item
- Hydraulic Crimp Fitting
- Hose Fitting A Connection Type
- Threaded
- Standards
- SAE J516
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 201, 206, 213, 221FR, 244, 266, 285, 293, SS23CG, For Hose I.D. 5/8 in, Thread Size 1 1/16 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, SAE J516
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.