Female Swivel, JIC 37
- Mfr # 10643-12-16
- Zoro # G909822106
product price:Â
$
42.59
/ea
Key Features
Series
43
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting A Size
3/4 in
Standards
JIC SAE J514
Thread Size
1 1/16"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10643-12-16
- Zoro #
- G909822106
- UPC #
- -
- Country of Origin
- United States
- Series
- 43
- Max. Working Pressure @ 70 F
- 5,000 psi
- Standards
- JIC SAE J514
- Hose Fitting A Connection Type
- Threaded
- Item
- Hydraulic Crimp Fitting
- For Use With Hose Series
- 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092
- For Hose I.D.
- 1 in
Dimensions
- Hose Fitting A Size
- 3/4 in
- Thread Size
- 1 1/16"-12
- Hose Fitting B Size
- 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092, For Hose I.D. 1 in, Thread Size 1 1/16 In.-12, Fitting Shape Straight, Swivel, 5,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.