Female Swivel, JIC 37
- Mfr # 10643-8-12
- Zoro # G9172762
product price:Â
$
24.59
/ea
Key Features
Hose Fitting B Size
3/4 in
Max. Working Pressure @ 70 F
6,000 psi
Hose Fitting A Connection Type
Threaded
Standards
JIC SAE J514
Thread Size
3/4"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10643-8-12
- Zoro #
- G9172762
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Max. Working Pressure @ 70 F
- 6,000 psi
- Hose Fitting A Connection Type
- Threaded
- Standards
- JIC SAE J514
- For Hose I.D.
- 3/4 in
- For Use With Hose Series
- 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092
- Series
- 43
Dimensions
- Hose Fitting B Size
- 3/4 in
- Thread Size
- 3/4"-16
- Hose Fitting A Size
- 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 187TC/ST (-04 to -16), 301LT, 302, 304, 351ST, 351TC, 387/TC/ST (-04 to -20), 422, 424, 426, 431, 436, 451ST, 451TC, 471ST, 471TC, 472TC, 482ST, 482TC, 487/TC/ST (-04 to -16), 722/TC/ST, 881, 7092, For Hose I.D. 3/4 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Swivel, 6,000 psi, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.