Female Tee Brass Tee, 3/4 in Female NPT X 3/4 in Female NPT
Mfr # 12-12-12 FT-B
Zoro # G800690293
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Female Tee
Pipe Fitting Material
Brass
Hex Size
1 5/16 in
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Application
Air, Natural Gas, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12-12-12 FT-B
Zoro #
G800690293
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 5/16 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Female Tee
Pipe Fitting Material
Brass
Item
Tee
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B124
Application
Air, Natural Gas, Oil
Color
Brown
Material Grade
C37700
Maximum Operating Pressure
2,000 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side C Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
NPT
Description
Female Tee, Brass, 3/4 in Pipe Size, NPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.