Shop PARKER

Filter, 1-1/2" NPT, 1546 cfm, 0.01 micron

  • Mfr # 8312N-1A1-DX
  • Zoro # G1661527

product price: 
$
1,849.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
1,546 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8312N-1A1-DX
Zoro #
G1661527
UPC #
-
Country of Origin
United States
Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
1,546 cfm
Bowl Material - Air Treatment
Steel
For Removal Of
Oil
Max. Temp.
130 Degrees F
Max. Pressure
250 psi
Drain Type
Automatic
Filter Rating
0.01 micron
Item
Pneumatic Oil Filter
Bowl Material
Steel
Includes
Auto Drain, Differential Pressure Indicators, High Efficiency Coalescing Filter
Maximum Operating Pressure
250 psi
Number of Air Inlets
1
Air Outlet Type
NPT
Filter Type
Coalescing
Pressure Drop
10 psi
Maximum Flow @ 100 psi
670 scfm
Series
8000
For Substance Type
Dirt, Oil, Water
Maximum Flow Rate
1,546 cfm
Drain Included
Yes
Air Inlet Type
NPT
Standards
FDA Approved, USDA Accepted
Maximum Operating Temperature
130 Degrees F
Number of Air Outlets
1
Filter Bowl Material
Steel
Minimum Operating Pressure
15 psig
System Location
Main Line
Filter Element Material
Borosilicate Microfiber
Filter Efficiency
93 %
For Fluid Type
Oil, Water
Seal Material
Buna-N
Minimum Flow Rate
98 scfm
Type
Modular
Gauge Included
No

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Subcompact
Overall Height
17 in
Size
Miniature
Overall Width
5 in
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,546 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 5 in, Overall Height 17 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Filter Efficiency 93 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.