Shop PARKER

Filter, 1-1/2" NPT, 223 cfm, 0.01 micron

  • Mfr # 8312N-0A0-SA
  • Zoro # G1734677

product price: 
$
1,912.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
223 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8312N-0A0-SA
Zoro #
G1734677
UPC #
-
Country of Origin
United States
Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
223 cfm
Bowl Material - Air Treatment
Steel
For Removal Of
Oil
Item
Pneumatic Oil Filter
Drain Type
Automatic
Bowl Material
Steel
Max. Temp.
130 Degrees F
Filter Rating
0.01 micron
Max. Pressure
250 psi
Includes
Auto Drain, High Efficiency Coalescing Filter
Standards
FDA Approved, USDA Accepted
Drain Included
Yes
Maximum Flow Rate
445 cfm
Pressure Drop
10 psi
Filter Type
Coalescing
Maximum Flow @ 100 psi
310 scfm
Filter Bowl Material
Steel
Air Outlet Type
NPT
Maximum Operating Pressure
250 psi
Filter Element Material
Borosilicate Microfiber
Air Inlet Type
NPT
Seal Material
Buna-N
Filter Efficiency
99.9999 %
Maximum Operating Temperature
130 Degrees F
Series
8000
For Fluid Type
Oil, Water
For Substance Type
Dirt, Oil, Water
Number of Air Inlets
1
Minimum Flow Rate
94 scfm
Minimum Operating Pressure
15 psig
Number of Air Outlets
1
Type
Modular
Gauge Included
No

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Subcompact
Overall Height
17 in
Size
Miniature
Overall Width
5 in
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 445 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 5 in, Overall Height 17 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Automatic, Series 8000, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Filter Efficiency 99.9999 Percent, Filter Element Material Borosilicate Microfiber, Filter Rating 0.01 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.