Zoro Homepage

FILTER ASSEMBLY ORG FLT

  • Mfr # 8002N-0A1-BX

  • Zoro # G611903698


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Series
2000
Includes
Auto Drain
Maximum Operating Pressure
250 psig
Maximum Flow Rate
25 cfm
Pressure Drop
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8002N-0A1-BX
Zoro #
G611903698
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 5/16 in
Overall Height
8 1/2 in
Air Inlet Size
1/4 in

Details

Item
Coalescing Compressed Air/Gas Filter
Series
2000
Includes
Auto Drain
Maximum Operating Pressure
250 psig
Maximum Flow Rate
25 cfm
Pressure Drop
100 psi
Maximum Operating Temperature
129 Degrees F
Minimum Operating Temperature
-150 Degrees F
Drain Type
Automatic
Filter Bowl Material
Aluminum
Filter Element Material
Borosilicate Glass
Gauge Included
No
Filter Rating
0.01 micron
Body Material
Anodized Aluminum
Minimum Operating Pressure
2 psig
Weight
2 lb
Standards
ISO 9001 Certified
Filter Type
Coalescing
Air Inlet Type
NPT
Minimum Flow Rate
3 scfm
Maximum Flow @ 100 psi
25 scfm
Drain Included
Yes

Description

Coalescing Compressed Air/Gas Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 129 Degrees F, Overall Width 3 5/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 2000, Body Material Anodized Aluminum, Filter Element Material Borosilicate Glass, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.