Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 160 gpm, 50m, PK10

  • Mfr # G2P50-Q

  • Zoro # G2411841


product price: $185.99
/pk 10, $18.60/ea
Free Shipping & Returns

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
2
Height
31 1/2 in
Max. Flow
160 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2P50-Q
Zoro #
G2411841
UPC #
-
Country of Origin
United States

Dimensions

Filter Size
2
Height
31 1/2 in
Diameter
7 in
Overall Length
31 1/2 in
Bag Size
2

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
160 gpm
Microns
50
Collar Type
Ring
Seam Type
Welded
Standards
CFR Title 21
Max. Temp.
200 Degrees F
Ring Material
Plastic
Reduces
Particulates, Solids
Area
4 1/2 ft
Finish
Glazed
For Use With
Competitor Housings, Parker E-Series Bag
Application
Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water
Surface Area
4 1/2 sq ft
Features
Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
Micron Rating
50 micron
Flow Rate
160 gpm
Maximum Temperature
200 Degrees F
Maximum Pressure
70 psi

Description

Filter Bag, Reduces Particulates, Solids, Flow Rate 160 gpm, Maximum Pressure 70 psi, Micron Rating 50 micron, Diameter 7 in, Material Polypropylene, Overall Length 31 1/2 in, Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water, Bag Size 2, Collar Type Ring, Compatible Mfr. Model Number EB Vessel Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.