Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 80 gpm, 50m, PK10

  • Mfr # G1P50-Q

  • Zoro # G1381116


product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
1
Height
17 1/2 in
Max. Flow
80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1P50-Q
Zoro #
G1381116
UPC #
-
Country of Origin
United States

Dimensions

Filter Size
1
Height
17 1/2 in
Diameter
7 in
Bag Size
1
Overall Length
17 1/2 in

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
80 gpm
Microns
50
Area
2 1/2 ft
Finish
Glazed
Standards
CFR Title 21
Seam Type
Welded
Ring Material
Plastic
Reduces
Particulates, Solids
Max. Temp.
200 Degrees F
Collar Type
Ring
For Use With
Competitor Housings, Parker E-Series Bag
Application
Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water
Maximum Temperature
200 Degrees F
Surface Area
2 1/2 sq ft
Micron Rating
50 micron
Maximum Pressure
70 psi
Features
Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels, Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
Flow Rate
80 gpm

Description

Filter Bag, Reduces Particulates, Solids, Flow Rate 80 gpm, Maximum Pressure 70 psi, Micron Rating 50 micron, Diameter 7 in, Material Polypropylene, Overall Length 17 1/2 in, Application Adhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-filters for Finer Cartridges, Resin, Solvent, Water, Bag Size 1, Collar Type Ring, Compatible Mfr. Model Number EB Vessel Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.