Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10

  • Mfr # 4433-05-DQ

  • Zoro # G3507463


product price: $422.99
/pk 10, $42.30/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4" Tube
Max. Incoming Pressure - Air Treatment
125 psi
Size
Miniature
Bowl Size
0.003 oz.
Item - Air Filters
General Purpose Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4433-05-DQ
Zoro #
G3507463
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4" Tube
Size
Miniature
Bowl Size
0.003 oz.
Overall Height
3.4 in
Size - Air Treatment
Subcompact
Overall Width
1.1 in
Connection Size - Air Treatment
1/4 in Tube
Outside Diameter
1 1/8 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Length
3 7/16 in

Details

Max. Incoming Pressure - Air Treatment
125 psi
Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Bowl Material
Nylon
Item
Compressed Air Filter
Max. Flow
10.1 cfm
Max. Temp.
230 Degrees F
Bowl Material - Air Treatment
Nylon
Housing Material
Nylon
Filter Media
Microfibre
Max. Flow - Air Treatment
10.1 cfm
Max. Pressure
125 psi
Minimum Flow Rate
0.2 cfm
Filter Rating
0.01 micron
Maximum Operating Temperature
230 Degrees F
Pressure Drop
5 psi
For Substance Type
Liquid; Gas
Filter Bowl Material
Nylon
Maximum Flow Rate
8.3 cfm
Maximum Operating Pressure
125 psi
Maximum Flow @ 100 psi
14.1 scfm
Body Material
Nylon
Number of Air Inlets
1
Standards
EPA, ISO 9001
Filter Efficiency
93 %
Air Outlet Gender
Male
Minimum Operating Pressure
2 psi
Air Outlet Type
Tube
Air Inlet Gender
Male
Minimum Operating Temperature
-40 Degrees F
Disposable
Yes
Filter Bowl Capacity
0.01 L
For Fluid Type
Gas, Liquid
Number of Air Outlets
1
Air Inlet Type
Tube
Weight
0.7 oz
Filter Element Material
Microfiber

Description

Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Inlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type Tube, Air Outlet Gender Male, Overall Length 3 7/16 in, Outside Diameter 1 1/8 in, Filter Rating 0.01 micron, Maximum Flow Rate 8.3 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Nylon, Filter Efficiency 93 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.