Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Barb/1/4 In, 6.3 CFM, Nylon, PK10

  • Mfr # 4433-05-BQ

  • Zoro # G2074992


product price: $440.99
/pk 10, $44.10/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Max. Pressure
125 psi
Item - Air Filters
General Purpose Filter
Connection Size - Air Treatment
1/4 in Tube
Bowl Material - Air Treatment
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4433-05-BQ
Zoro #
G2074992
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
1/4 in Tube
Size
Miniature
Bowl Size
0.003 oz.
Overall Height
3.4 in
Overall Width
1.1 in
Size - Air Treatment
Subcompact
Pipe Size
1/4" Tube
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Length
3 7/16 in
Outside Diameter
1 1/8 in

Details

Housing Material
Nylon
Max. Pressure
125 psi
Item - Air Filters
General Purpose Filter
Bowl Material - Air Treatment
Nylon
Filter Rating - Air Treatment
0.01 micron
Item
Compressed Air Filter
Bowl Material
Nylon
Filter Media
Microfibre
Max. Flow - Air Treatment
6.3 cfm
Max. Flow
6.3 cfm
Max. Temp.
230 Degrees F
Max. Incoming Pressure - Air Treatment
125 psi
Body Material
Nylon
Air Inlet Gender
Male
Minimum Operating Temperature
-40 Degrees F
Number of Air Inlets
1
Air Outlet Type
Tube
Maximum Operating Pressure
125 psi
Filter Bowl Material
Nylon
Filter Rating
0.01 micron
Air Inlet Type
Tube
Weight
0.7 oz
Maximum Operating Temperature
230 Degrees F
For Substance Type
Liquid; Gas
Air Outlet Gender
Male
Filter Bowl Capacity
0.01 L
Standards
EPA, ISO 9001
Filter Element Material
Microfiber
Maximum Flow @ 100 psi
9 scfm
Minimum Operating Pressure
2 psi
Number of Air Outlets
1
Filter Efficiency
99.99 %
Minimum Flow Rate
0.1 cfm
Maximum Flow Rate
5.4 cfm
Pressure Drop
5 psi
For Fluid Type
Gas, Liquid
Disposable
Yes

Description

Compressed Air Filter, Air Inlet Size 1/4 in, Air Inlet Type Tube, Air Inlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type Tube, Air Outlet Gender Male, Overall Length 3 7/16 in, Outside Diameter 1 1/8 in, Filter Rating 0.01 micron, Maximum Flow Rate 5.4 cfm, Maximum Operating Pressure 125 psi, Body Material Nylon, Disposable Yes, Filter Bowl Capacity 0.01 L, Filter Bowl Material Nylon, Filter Efficiency 99.99 Percent, Filter Element Material Microfiber, For Fluid Type Gas, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.