Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Coalescing, 1/4", NPT, 20 scfm

  • Mfr # 10F11ED

  • Zoro # G209984832


product price: $72.75
/ea

Key Features

Overall Width
1 11/16 in
For Fluid Type
Air
Maximum Operating Pressure
150 psig
Maximum Flow Rate
20 scfm
Overall Height
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10F11ED
Zoro #
G209984832
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1 11/16 in
Overall Height
4 3/16 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

For Fluid Type
Air
Maximum Operating Pressure
150 psig
Maximum Flow Rate
20 scfm
Drain Part Compatibility
PS404P
Air Outlet Type
NPT
Drain Type
Twist Drain
Minimum Operating Temperature
32 Degrees F
Weight
0.41 lb
Air Inlet Type
NPT
Minimum Operating Pressure
0 psig
Maximum Operating Temperature
125 Degrees F
Drain Included
Yes
Sight Gauge Included
No
Seal Material
Nitrile
Body Material
Zinc
Series
10
Filter Bowl Capacity
1 oz
Filter Rating
0.01 micron
Filter Type
Coalescing
Filter Element Material
Borosilicate and Felt Glass Fibers
Item
Filter
Filter Bowl Material
Polycarbonate
Pressure Drop
5 psig
Filter Efficiency
99.97 %
For Substance Type
Air

Description

Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Twist Drain, Series 10, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS404P, Filter Bowl Capacity 1 oz, Filter Efficiency 99.97 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.