Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Coalescing, 1/8", NPT, 17 scfm

  • Mfr # 10F05ED

  • Zoro # G509984761


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Filter Element Material
Borosilicate and Felt Glass Fibers
Body Material
Zinc
For Substance Type
Air
Maximum Operating Pressure
150 psig
Maximum Flow Rate
17 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F05ED
Zoro #
G509984761
UPC #
-
Country of Origin
Mexico

Dimensions

Air Inlet Size
1/8 in
Overall Width
1 11/16 in
Air Outlet Size
1/8 in
Overall Height
4 3/16 in

Details

Filter Element Material
Borosilicate and Felt Glass Fibers
Body Material
Zinc
For Substance Type
Air
Maximum Operating Pressure
150 psig
Maximum Flow Rate
17 scfm
Filter Bowl Material
Polycarbonate
Air Outlet Type
NPT
Filter Type
Coalescing
Maximum Operating Temperature
125 Degrees F
Series
10
Filter Bowl Capacity
1 oz
For Fluid Type
Air
Drain Part Compatibility
PS408BP
Drain Included
Yes
Air Inlet Type
NPT
Drain Type
Auto Pulse Drain
Sight Gauge Included
No
Pressure Drop
5 psig
Item
Filter
Weight
0.41 lb
Minimum Operating Pressure
0 psig
Minimum Operating Temperature
32 Degrees F
Filter Efficiency
99.97 %
Seal Material
Nitrile
Filter Rating
0.01 micron

Description

Filter, Filter Type Coalescing, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 17 scfm, Maximum Operating Pressure 150 psig, Maximum Operating Temperature 125 Degrees F, Overall Width 1 11/16 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Auto Pulse Drain, Series 10, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS408BP, Filter Bowl Capacity 1 oz, Filter Efficiency 99.97 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.