
Filter Drier - Liquid Line,
Mfr # 033199-0839
Zoro # G602331349
product price: $36.89
/eaKey Features
Width
3 in
Length
7 in
Height
3 in
Connection Size
3/8 in
Connection Type
ODF Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
033199-0839
Zoro #
G602331349
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
7 in
Height
3 in
Connection Size
3/8 in
Details
Item
Liquid Line Filter Drier
Connection Type
ODF Solder
Description
Parker Liquid Line Filter Drier- Gold Label;3/8" Odf Solder;Model 083S;Compatible With All Commercially Available Refrigerants
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.