Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Drier - Liquid Line,

  • Mfr # 450142-001

  • Zoro # G302347770


product price: $27.95
/ea

Key Features

For Use With
Polyester oils, CFC, HCFC, HFC, and HFC blends
Type
Liquid Line
Width
2-1/2 in
Max. Pressure
650 psi
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450142-001
Zoro #
G302347770
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Height
2-1/2 in
Length
6 in
Connection Size
1/4 in

Details

Item
Filter Drier
For Use With
Polyester oils, CFC, HCFC, HFC, and HFC blends
Type
Liquid Line
Max. Pressure
650 psi
Refrigerant Type
R-410A, R-407C, R-22, R-134A
Connection Type
ODF

Description

Parker Liquid Line Filter Drier- Gold Label;1/4" Odf Solder;Model 052S;Compatible With All Commercially Available Refrigerants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.