Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Drier Shell, ODF 1 1/8 In, 1 Core

  • Mfr # P-489

  • Zoro # G2017881


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Number of Cores
1
Connection
Solder
Connection Size (In.)
1-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-489
Zoro #
G2017881
UPC #
687472033905
Country of Origin
United States

Dimensions

Connection Size (In.)
1-1/8
Overall Length (In.)
9 1/2 in
Overall Length
9 1/2 in
Overall Diameter
6 in
Connection Size
1 1/8 in

Details

Item
Filter Dryer Core Shell
Type
Steel
For Use With
All CFC, HCFC and HFC Refrigerants
Number of Cores
1
Connection
Solder
R-22 Capacity (Tons)
25 ton
R-410A Capacity
25 ton
Description
1/4 in SAE Access Fitting On End Plate, Safe Working Pressure 650 PSIG
R-22 Capacity
25 ton
Product Type
Filter Dryer Core Shell
Features
Complete Contaminant Control, High-Performance Desiccant Package, Porous Molded Core
Connection Type
ODF

Description

Replacement Filter Shell, Steel, For Use With All CFC, HCFC and HFC Refrigerants, Connection Size 1 1/8 In, Number of Cores 1, Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.