Zoro Homepage

Filter Dryer, For Use with A/C Systems

  • Mfr # LLD-606S

  • Zoro # G4871778


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Sweat
For Use With
Air Conditioning Systems
Number of Cores
1
Connection
ODF
Connection Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD-606S
Zoro #
G4871778
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/4
Overall Length (In.)
15 15/16 in
Cut Out Length (In.)
14 7/16 in
Overall Diameter
3 in
Overall Length
15.8 in
System Size - R-410A
20 ton
For System Size
20 ton
Shell Length
14.4 in
System Size - R-22
20 ton
Connection Size
3/4 in

Details

Item
Liquid Line Filter Dryer
Type
Sweat
For Use With
Air Conditioning Systems
Number of Cores
1
Connection
ODF
R-22 Capacity (Tons)
20 ton
R-410A Capacity
20 ton
Description
650 PSIG, Solid Molded Desiccant Core
Standards
UL Listed
For Refrigerant Type
R-410A
For Refrigerant Group
HC, HCFC, HFC, HFO
Operating Pressure - Maximum
650 psi
Connection Gender
Female
Desiccant Volume
60 cu in
Product Type
Liquid Line Filter Dryer
Core Type
Molecular Sieve
Connection Type
Sweat

Description

Liquid Line Filter Dryer, Connection Size (In.) 3/4, Overall Length (In.) 15 15/16 in, R-22 Capacity (Tons) 20 ton, Number of Cores 1, Type Sweat, For Use With Air Conditioning Systems, Connection ODF, Description 650 PSIG, Solid Molded Desiccant Core, R-410A Capacity 20 ton, Cut Out Length (In.) 14 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.