Filter Element, 0.01 Micron, 10 SCFM, PK10
Mfr # 6T04-023 x 10
Zoro # G2371643
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Microfiberglass/Flourocarbon
Max. Temp. (F)
450
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Headline 12-57-50K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6T04-023 x 10
Zoro #
G2371643
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass/Flourocarbon
Max. Temp. (F)
450
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Headline 12-57-50K
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
Filter Type
Coalescing
Filter Rating
0.01 micron
Filter Element Material
Microglass
For Substance Type
Air
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.