Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10IGN25-150
Zoro #
G0587641
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
1 micron
Item
Compressed Air Filter Element
Replaces
Donaldson FF 15/30
Item - Air Filter Elements
Pneumatic Filter Element
Filter Element Material
Microglass
For Substance Type
Air
Filter Rating
1 micron
Filter Type
Fine Filter
Description
Compressed Air Filter Element, Filter Type Fine Filter, Filter Rating 1 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.