Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Element, 0.01 Micron, 187 SCFM

  • Mfr # 6H20-090

  • Zoro # G1922794


product price: $56.19
/ea

Key Features

Max. Temp. (F)
175
Replaces
Headline 51-230-50C
Type
Pneumatic
Item - Air Filter Elements
Pneumatic Filter Element
Media Type
Microfiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6H20-090
Zoro #
G1922794
UPC #
-
Country of Origin
United States

Details

Max. Temp. (F)
175
Replaces
Headline 51-230-50C
Type
Pneumatic
Item - Air Filter Elements
Pneumatic Filter Element
Media Type
Microfiberglass
Media Type - Air Treatment
Microglass
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
0.01 micron
For Substance Type
Air
Filter Rating
0.01 micron
Filter Element Material
Microglass
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.