Zoro Homepage
This item is Discontinued.
Parker Filter Element, 0.01 Micron, 258 SCFM 6CH19-131

Filter Element, 0.01 Micron, 258 SCFM (Discontinued)

  • Mfr # 6CH19-131
  • Zoro # G1667242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CH19-131
Zoro #
G1667242
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Max. Temp. (F)
175
Item - Air Filter Elements
Pneumatic Filter Element
Media Type
Microfiberglass
Item
Compressed Air Filter Element
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
0.01 micron
Replaces
Hankinson E5-32
For Fluid Type
Oil, Water
For Substance Type
Air
Filter Rating
0.01 micron
Filter Type
High Efficiency Oil Removal
Filter Element Material
Microglass

Description

Compressed Air Filter Element, Filter Type High Efficiency Oil Removal, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.