Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CM10-025
Zoro #
G0691381
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
Replaces
Hankinson 0713-2
Item
Compressed Air Filter Element
For Substance Type
Air
Filter Rating
0.01 micron
For Fluid Type
Oil, Water
Filter Element Material
Microglass
Filter Type
Coalescing
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.