Filter Element, 0.01 Micron, 39 SCFM
Mfr # 6CN10-038
Zoro # G2313972
product price: $52.69
/eaKey Features
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Item - Air Filter Elements
Pneumatic Filter Element
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6CN10-038
Zoro #
G2313972
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Item - Air Filter Elements
Pneumatic Filter Element
Item
Compressed Air Filter Element
Replaces
Henderson 8D28
Filter Rating - Air Treatment
0.01 micron
Filter Element Material
Microglass
Filter Rating
0.01 micron
For Substance Type
Air
For Fluid Type
Oil, Water
Filter Type
Coalescing
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Fluid Type Oil, Water, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.