Filter Element, 0.01 Micron, 917 SCFM
Mfr # 6QP30-295
Zoro # G504390154
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Replaces
Donaldson PCC-1200SU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6QP30-295
Zoro #
G504390154
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Microfiberglass
Max. Temp. (F)
175
Media Type - Air Treatment
Microglass
Replaces
Donaldson PCC-1200SU
Filter Element Material
Microglass
Filter Type
Coalescing
Filter Rating
0.01 micron
Item - Air Filter Elements
Pneumatic Filter Element
For Substance Type
Air
Filter Rating - Air Treatment
0.01 micron
Item
Compressed Air Filter Element
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.