Filter Element, 1 Micron, 121 SCFM
Mfr # 10H10-070
Zoro # G3270452
product price: $44.79
/eaKey Features
Replaces
Headline 25-178-70C
Media Type
Microfiberglass
Filter Rating - Air Treatment
1 micron
Max. Temp. (F)
175
Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10H10-070
Zoro #
G3270452
UPC #
-
Country of Origin
United States
Details
Replaces
Headline 25-178-70C
Media Type
Microfiberglass
Filter Rating - Air Treatment
1 micron
Max. Temp. (F)
175
Type
Pneumatic
Media Type - Air Treatment
Microglass
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Filter Rating
1 micron
For Substance Type
Air
Filter Element Material
Microglass
Filter Type
Coalescing
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.