Zoro Homepage

Filter Element, 1 Micron, 121 SCFM, PK10

  • Mfr # 10T10-070 x 10

  • Zoro # G2783706


product price: $239.99
/pk 10, $24.00/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Media Type
Microfiberglass/Flourocarbon
Max. Temp. (F)
450
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T10-070 x 10
Zoro #
G2783706
UPC #
-
Country of Origin
United States

Details

Type
Pneumatic
Media Type
Microfiberglass/Flourocarbon
Max. Temp. (F)
450
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Headline 25-178-70K
Filter Element Material
Stainless Steel
Filter Rating
1 micron
For Substance Type
Air
Filter Type
Coalescing

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Stainless Steel, For Substance Type Air, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.