Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PP26-132
Zoro #
G1014903
UPC #
-
Country of Origin
United States
Details
Type
Pneumatic
Media Type
Cellulose
Max. Temp. (F)
175
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pneumatic Filter Element
Replaces
Pall MDC-1201AF, PCC-1201AF
Media Type - Air Treatment
Cellulose
Filter Rating - Air Treatment
3 micron
Filter Type
Particulate
For Substance Type
Air
Filter Element Material
Cellulose
Filter Rating
3 micron
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 3 micron, Filter Element Material Cellulose, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.